- GARDEN TRUCK, 5TH WH TRK, 36X60, 1.2K, 12PN, 83T
features
- 1,200 Lbs. capacity
- Tubular handle allows easy mobility
- 1-1/2” x 1/8” angle iron frame
- Ships fully assembled and ready for use
- Durable, textured powder coat finish
| Gauge | 16 ga |
| Color | Green |
| Material | Steel |
| Load Capacity | 1200 lb |
| Finish | Textured Powder Paint |
| Weight | 164.334 LB |

