- Hanger Bar Type
- Adjust-A-Tray Style
- Gray Color
features
- Ships fully assembled
| Gauge | 12 ga |
| Type | Hanger Bar |
| Color | Gray |
| Construction | Steel |
| Finish | Textured Powder Paint |
| Style | Adjust-A-Tray |
| Weight | 0.0 LB |
| Gauge | 12 ga |
| Type | Hanger Bar |
| Color | Gray |
| Construction | Steel |
| Finish | Textured Powder Paint |
| Style | Adjust-A-Tray |
| Weight | 0.0 LB |