- Shelf Type
- 3 Shelves
- Gray Color
features
- Flush doors with 7 gauge leaf hinges to prevent sagging
- Double doors open at 18º for full access to product
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4”centers
- Ships fully assembled
| Width | 36 in |
| Family Name | Gray 3 Shelves Storage Cabinet - Shelves Only |
| Handle Material | Cast Iron |
| Finish | Powder Coated, Textured |
| Shelf Height | 20 7/8 in |
| Gauge | 12 |
| Height | 66 in |
| Depth | 24 in |
| Shelf Capacity | 1900 lbs |
| Shelf Width | 33 15/16 in |
| No. of Shelves | 3 |
| Lock Type | Pad-Lockable |
| Door Type | Recessed, Standard |
| Type | Shelves Only |
| Color | Gray |
| Shelving Type | Adjustable |
| Weight | 406.0 LB |
| EAN or UPC | 714334065153 |

