Skip to content Skip to navigation menu
4 Shelves Extra Heavy Duty Cabinet

HDC-244878-4S95

4 Shelves Extra Heavy Duty Cabinet
Item #112528696
  • Shelf Type
  • 4 Shelves
  • Gray Color
4 Shelves Extra Heavy Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Shelf Type
  • 4 Shelves
  • Gray Color

features

  • Flush doors with 7 gauge leaf hinges to prevent sagging
  • Double doors open at 18º for full access to product
  • Shelves bolt into place easily using fasteners provided and adjust on 2-1/4”centers
  • Ships fully assembled
Gauge 12 ga
Material 12 Gauge Steel
Door Type Standard
No. of Shelves 4
Type Shelf
Application Store It
Depth 24 in
Duty Extra Heavy
Finish Textured Powder Paint
No. of Doors 2
Color Gray
Height 78 in
Weight 560.0 LB
EAN or UPC 714334012874
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison