- Shelf Type
- 4 Shelves
- Gray Color
features
- Flush doors with 7 gauge leaf hinges to prevent sagging
- Double doors open at 18º for full access to product
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4”centers
- Ships fully assembled
| No. of Shelves | 4 |
| Lock Type | Pad-Lockable |
| Depth | 24 in |
| Shelf Width | 57 15/16 in |
| Height | 78 in |
| Type | Shelf |
| Shelf Depth | 20 7/8 in |
| Application | Store It |
| Cabinet Type | Shelves |
| Shelf Capacity | 1650 lbs |
| Door Type | Standard |
| Shelving Type | Adjustable |
| Material | 12 Gauge Steel |
| Color | Gray |
| Handle Material | Cast Iron |
| Door Style | Recessed |
| Gauge | 12 ga |
| Finish | Textured Powder Paint |
| Duty | Extra Heavy |
| Weight | 692.0 LB |
| EAN or UPC | 714334012881 |
-
Prop 65


