- Shelf Type
- 4 Shelves
- Gray Color
features
- Flush doors with 7 gauge leaf hinges to prevent sagging
- Double doors open at 18º for full access to product
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4”centers
- Ships fully assembled
| Depth | 24 in |
| No. of Shelves | 4 |
| Color | Gray |
| Door Type | Standard |
| No. of Doors | 2 |
| Duty | Extra Heavy |
| Gauge | 12 ga |
| Application | Store It |
| Type | Shelf |
| Height | 78 in |
| Finish | Textured Powder Paint |
| Material | 12 Gauge Steel |
| Weight | 856.0 LB |
| EAN or UPC | 714334056137 |
-
Prop 65


