- HDC CAB SHELF, 20 7/8" X 33 15/16", 4 CLIPS, #95 GRAY
features
- 14-gauge steel
- Powder coat, textured
- Overall dimensions (in): 33-15/16 x 20-7/8 x 1-3/8
| Gauge | 14 ga |
| Color | Gray |
| Material | Steel |
| Finish | Textured Powder Paint |
| Weight | 301.712 LB |
| Gauge | 14 ga |
| Color | Gray |
| Material | Steel |
| Finish | Textured Powder Paint |
| Weight | 301.712 LB |