- Extra Shelf Fits All 72 in Wide Models
- 69 15/16 in x 20 27/32 in
- 1 3/8 in Thick
- Gray
features
- Ships fully assembled
| Color | Gray |
| Pounds Per Shelf | 1525 lb |
| Type | Shelf |
| Depth | 20.8438 in |
| Material | 12 Gauge Steel |
| Thickness | 1.375 in |
| Weight | 50.0 LB |
| EAN or UPC | 714334056069 |


