- HDC CAB SHELF, 40 7/8" X 71 15/16", 4 CLIPS, #95 GRAY
features
- 14-gauge steel
- Overall dimensions (in): 40-13/16 x 71-15/16 x 1-3/8
| Color | Gray |
| Finish | Textured Powder Paint |
| Gauge | 14 ga |
| Material | Steel |
| Weight | 1199.9 LB |
| Color | Gray |
| Finish | Textured Powder Paint |
| Gauge | 14 ga |
| Material | Steel |
| Weight | 1199.9 LB |