- Bins and Shelves
- 78 in Height
- 4 Shelves
applications
- Manufacturing
- Government
- Automotive
- Education
- Municipalities
- Warehousing
- Military
- Industrial
- Construction
- Equipment
- Dealer
features
- 3-point locking system
- 6”H base/legs which provide access for forklifts
- pre-punched holes allow for lagging to the floor
- Heavy duty hinges prevent doors from sagging or warping
- Hook-On-Bins® by Durham are included
- Doors open at 180º for full access to product
| Type | Bins and Shelves |
| Color | Gray |
| Lock Mechanism | Pad-Lockable |
| Height | 78 in |
| No. of Shelves | 4 |
| Width | 24.125 in |
| Shelf Type | Adjustable |
| Shelf Dimensions | (4) 45 15/16 in x 15 27/32 in |
| Assembled | Yes |
| Length | 48.188 in |
| Gauge | 12 ga |
| Shelf Capacity | 1000 lbs |
| Door Style | Louvered Panel, Recessed |
| Finish | Textured Powder Paint |
| Material | Steel |
| Weight | 609.546 LB |
| EAN or UPC | 714334085113 |

