- Gray Color
features
- Flush doors with 7 gauge leaf hinges to prevent sagging
- Double doors open at 18º for full access to product
- Fully welded louvered panels reinforce door and hold Hook-On-Bins®
- Hook-On-Bins® by Durham are included and are easily installed without tools
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4” centers
- Ships fully assembled
| No. of Shelves | 2 |
| Handle Material | Cast Iron |
| No. of Bins | 60 |
| Width | 60 in |
| Lock Type | Pad-Lockable |
| Finish | Powder Coated, Textured |
| Door Type | Recessed, Tilt-Bin |
| Color | Gray |
| No. of Drawers | 4 |
| Shelf Height | 21 3/8 in, 20 1/16 in |
| Bin Color | Yellow |
| Shelf Width | 59 3/4 in, 36 3/16 in |
| Shelf Capacity | 500 lbs |
| Shelving Type | Fixed |
| Type | Tilt Bins, Wardrobe |
| Gauge | 12 |
| Family Name | Gray 2 Shelves 4 Drawers Tilt Bins, Wardrobe Storage Cabinet |
| Depth | 36 in |
| Drawer Capacity | 400 lbs |
| Height | 60 in |
| Weight | 922.0 LB |
| EAN or UPC | 714334021791 |

