- Drawer and Shelf Type
- 3 Shelves
- Gray Color
features
- Flush doors with 7 gauge leaf hinges to prevent sagging
- Bearing slide drawers glide smoothly and have a 4 lb. capacity
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4” centers
- 6”H base/legs which provide access for forklifts
- allow for lagging to the floor.(Constructed of 3/16” steel)
- Ships fully assembled
| Height | 78 in |
| Door Type | Standard |
| No. of Drawers | 3 |
| Application | Store It |
| Type | Drawer and Shelf |
| Material | 12 Gauge Steel |
| Gauge | 12 ga |
| Finish | Textured Powder Paint |
| No. of Doors | 2 |
| Duty | Extra Heavy |
| No. of Shelves | 3 |
| Color | Gray |
| Depth | 24 in |
| Weight | 646.0 LB |
| EAN or UPC | 714334007092 |
-
Prop 65


