- Drawers and Shelves
- 78 in Height
- 4 Shelves
applications
- Manufacturing
- Government
- Automotive
- Education
- Municipalities
- Warehousing
- Military
- Industrial
- Construction
- Equipment
- Dealer
features
- 3-point locking system
- 6 shelves - 5 fixed, 1 adjustable
- 6”H base/legs which provide access for forklifts
- pre-punched holes allow for lagging to the floor
- Slide drawers have a 400 Lb. capacity
- Ships fully assembled
| No. of Shelves | 4 |
| Drawer Capacity | (7) 35 3/8 x 14 1/16 x 3 3/8 lbs |
| Assembled | Yes |
| Lock Mechanism | Pad-Lockable |
| Type | Drawers and Shelves |
| Bin Dimensions | (144) 4 in x 7 in x 3 in |
| Length | 60.188 in |
| Width | 24.125 in |
| Bin Color | Yellow |
| Finish | Textured Powder Paint |
| Gauge | 12 ga |
| Shelf Capacity | 300, 1200 lbs |
| Shelf Type | Adjustable and Fixed |
| Color | Gray |
| Shelf Dimensions | (1) Fixed 18 x 19 3/16 in (2) Adjustable 39 9/16 in x 15 7/8 in |
| Height | 78 in |
| Material | Steel |
| Door Style | Recessed, Standard |
| Weight | 791.598 LB |
| EAN or UPC | 714334085151 |

