- Drawer and Sliding Shelf Type
- 4 Shelves
- Gray Color
features
- Pullout shelves come installed and have a weight capacity of 4 lbs. each
- Distance between shelves is 11-5/8”
- Bearing slide drawers glide smoothly and have a capacity of 4 lbs. each
- Pegboard holes are punched on 1” centers and accommodate standard peg hooks
- 16 gauge steel pegboard panels are welded to both doors
- Ships fully assembled
| Gauge | 12 ga |
| Finish | Textured Powder Paint |
| Depth | 24 in |
| Type | Drawer and Sliding Shelf |
| Handle Material | Cast Iron |
| Duty | Extra Heavy |
| Lock Type | Pad-Lockable |
| Drawer Capacity | 400 lbs |
| Shelf Capacity | 400 lbs |
| Door Style | Recessed |
| No. of Drawers | 6 |
| Cabinet Type | Drawer, Shelves |
| No. of Shelves | 4 |
| Shelf Width | 41 5/8 in |
| Height | 78 in |
| Shelf Depth | 15 9/16 in |
| Door Type | Pegboard |
| Color | Gray |
| Shelving Type | Slide Out |
| Application | Store It |
| Material | 12 Gauge Steel |
| Weight | 0.0 LB |
-
Prop 65


