Skip to content Skip to navigation menu
Single Shelf Extra Heavy Duty Maintenance Cabinet

HDCDPWT243678-3M95

Single Shelf Extra Heavy Duty Maintenance Cabinet
Item #114525845
  • With Shelves and Drawers Type
  • Maintenance Style
  • Single Shelf
  • Gray Color
Single Shelf Extra Heavy Duty Maintenance Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • With Shelves and Drawers Type
  • Maintenance Style
  • Single Shelf
  • Gray Color

features

  • Drawers glide smoothly on bearing slides and have a 4 lb. capacity each
  • Shelves bolt into place easily using fasteners provided and adjust on 2-1/4” centers
  • Includes maple top work surface and 6 pieces tool holder set
  • Pegboard holes are punched on 1” centers and accommodate standard peg hooks
  • 16 gauge steel pegboard panels are welded to both doors
  • Ships fully assembled
Weight 0.0 LB
EAN or UPC 714334046626
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison