- Shelves Only
- 78 in Height
applications
- Manufacturing
- Government
- Automotive
- Education
- Municipalities
- Warehousing
- Military
- Industrial
- Construction
- Equipment
- Dealer
features
- 3-point locking system with pad-lockable cast steel handle
- Heavy duty hinges prevent doors from sagging or warping
- Adjustable shelf with hanger bar for storing clothing or other objects
- 6”H base/legs which provide access for forklifts
- pre-punched holes allow for lagging to the floor
- Cabinets ship fully assembled
| Bin Dimensions | (96) 4 in x 7 in x 3 in, (24) 8 in x 15 in x 7 in |
| Gauge | 12 ga |
| Shelf Type | Adjustable |
| Finish | Textured Powder Paint |
| Type | Shelves Only |
| Lock Mechanism | Pad-Lockable |
| Door Style | Recessed, Standard |
| Bin Color | Yellow |
| Length | 48.188 in |
| Assembled | Yes |
| Shelf Capacity | 1200 lbs |
| Material | Steel |
| Width | 24.125 in |
| Color | Gray |
| Shelf Dimensions | (1) 45 15/16 in x 20 7/8 in |
| Height | 78 in |
| Weight | 441.94 LB |
| EAN or UPC | 714334085175 |

