Skip to content Skip to navigation menu
Extra Heavy Duty Cabinet

HDCM48-42-1795

Extra Heavy Duty Cabinet
Item #112528773
  • Mobile Type
  • Gray Color
Extra Heavy Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mobile Type
  • Gray Color

features

  • 3-point locking system with keyed handles and lock rods, 2 keys included
  • Full height flush doors with 7 gauge leaf hinges to prevent sagging
  • Shelves rest on louve4red panels and adjust on 4" centers, no tools required.
  • Side handle for easy maneuvering
  • Double doors open at 18º for full access to product
  • Ships fully assembled
Weight 573.0 LB
EAN or UPC 714334021333
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison