- Pegboard and Shelf Type
- 4 Shelves
- Gray Color
features
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4” centers
- Full height flush doors with 7 gauge leaf hinges to prevent sagging
- Pegboard holes are punched on 1” centers and accommodate standard peg hooks
- 16 gauge steel pegboard panels are welded to both doors
- 6”H base/legs which provide access for forklifts
- pre-punched
- holes allow for lagging to the floor. (constructed allow for lagging to the floor. (constructed
- of 3/16” steel)
- Ships fully assembled
| Depth | 24 in |
| Material | 12 Gauge Steel |
| Shelf Depth | 20 7/8 in |
| Shelving Type | Adjustable |
| No. of Doors | 2 |
| Lock Type | Pad-Lockable |
| Gauge | 12 ga |
| Finish | Textured Powder Paint |
| Application | Store It |
| No. of Shelves | 4 |
| Door Style | Recessed |
| Handle Material | Cast Iron |
| Shelf Capacity | 1200 lbs |
| Duty | Extra Heavy |
| Color | Gray |
| Shelf Width | 45 15/16 in |
| Door Type | Pegboard |
| Type | Pegboard and Shelf |
| Height | 78 in |
| Cabinet Type | Shelves |
| Weight | 615.0 LB |
| EAN or UPC | 714334065290 |
-
Prop 65


