- Shelves Only
- 78 in Height
- 4 Shelves
applications
- Manufacturing
- Government
- Automotive
- Education
- Municipalities
- Warehousing
- Military
- Industrial
- Construction
- Equipment
- Dealer
features
- The electronic access controlled lock allows for 250 users
- Shelves bolt easily into place with the hardware that is provided
- Heavy duty hinges prevent doors from sagging or warping
- 6”H legs, provide access for forklifts and have predrilled holes allowing for lagging to the floor
- Durable, gray, textured powder coat finish
| Shelf Type | Adjustable |
| Gauge | 12 ga |
| Length | 60.188 in |
| Assembled | Yes |
| Shelf Capacity | 1650 lbs |
| Height | 78 in |
| Material | Steel |
| Width | 24.125 in |
| Door Style | Recessed |
| Color | Gray |
| Shelf Dimensions | (4) 57 15/16 in x 20 7/8 in |
| Type | Shelves Only |
| No. of Shelves | 4 |
| Finish | Textured Powder Paint |
| Lock Mechanism | Audit Trail, Electronic |
| Weight | 657.778 LB |
| EAN or UPC | 714334081061 |

