- Double Shift Cabinet with Shelves Type
- 8 Shelves
- Gray Color
features
- Double shift cabinet allows one shifts valuables to be stored while another is on duty
- Full height flush doors with 7 gauge leaf hinges to prevent sagging
- Doors open at 18º for full access to product
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4” centers
- 6”H base/legs which provide access for forklifts
- pre-punched holes allow for lagging
- to the floor. (constructed of 3/16” steel)
- Ships fully assembled
| Depth | 24 in |
| Material | 12 Gauge Steel |
| Shelf Depth | 20 7/8 in |
| No. of Shelves | 8 |
| Duty | Extra Heavy |
| Type | Double Shift Cabinet with Shelves |
| Color | Gray |
| Handle Material | Cast Iron |
| Height | 78 in |
| Shelf Width | 33 15/16 in |
| Cabinet Type | Shelves |
| Lock Type | Pad-Lockable |
| Shelving Type | Adjustable |
| Door Type | Standard |
| Shelf Capacity | 1900 lbs |
| Application | Store It |
| Gauge | 12 ga |
| Door Style | Recessed |
| Finish | Textured Powder Paint |
| Weight | 838.0 LB |
| EAN or UPC | 714334065276 |
-
Prop 65


