- 72" HDS UPRIGHT
features
- 12-gauge steel
- Color gray
- Powder coat, gloss
| Gauge | 12 ga |
| Color | Galvanized |
| Material | Steel |
| Finish | Galvanized |
| Weight | 7.0 LB |
| EAN or UPC | 714334003506 |
| Gauge | 12 ga |
| Color | Galvanized |
| Material | Steel |
| Finish | Galvanized |
| Weight | 7.0 LB |
| EAN or UPC | 714334003506 |