- 1 Shelf
- 60 in Shelf Length
- 22 in Shelf Width
- Gray Color
- Steel Material
features
- Provisions for optional drawer Model # 177-DRAWER-95
- Lower shelf has 5 lbs. capacity
- Foot pads with pre-punched holes allow lagging to the floor
- Ships fully assembled
| Material | Steel |
| Top Thickness | 3/16 in |
| Gauge | Various |
| Depth | 36 in |
| No. of Shelves | 1 |
| Length | 60 in |
| Capacity | 12000 lbs |
| Finish | Textured Powder Paint |
| Color | Gray |
| Shelf Width | 22 in |
| Application | Work On It |
| Top Material | Reinforced Steel |
| Height | 34 in |
| Shelf Length | 60 in |
| Weight | 282.0 LB |
| EAN or UPC | 714334044608 |
-
Prop 65


