- 1 Shelf
- 72 in Shelf Length
- 22 in Shelf Width
- Gray Color
- Steel Material
features
- Provisions for optional drawer Model # 177-DRAWER-95
- Lower shelf has 5 lbs. capacity
- Foot pads with pre-punched holes allow lagging to the floor
- With Maple top
- Ships fully assembled
| Weight | 0.0 LB |

