Skip to content Skip to navigation menu
4 Shelves Extra Heavy Duty Cabinet

HDWCP244878-4M95

4 Shelves Extra Heavy Duty Cabinet
Item #114525812
  • Wardrobe Drawer, Pegboard Doors Type
  • 4 Shelves
  • Gray Color
4 Shelves Extra Heavy Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wardrobe Drawer, Pegboard Doors Type
  • 4 Shelves
  • Gray Color

features

  • Cabinets include 1 fixed shelf, several adjustable shelves, one storage compartment and a rod for hanging apparel
  • Pegboard holes are punched on 1” centers and accommodate standard peg hooks
  • Cabinets include 1 fixed shelf, several adjustable shelves, one storage compartment and a rod for hanging apparel
  • 16 gauge steel pegboard panels are welded to both doors
  • 6”H base/legs which provide access for forklifts
  • pre-punchedholes allow for lagging to the floor. (constructed allow for lagging to the floor. (constructedof 3/16” steel)
  • Ships fully assembled
Weight 0.0 LB
EAN or UPC 714334046619
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison