- Service Type
- 24 in Length
- 60 in Width
- Gray Color
- 2 Shelves
features
- Shelves are reinforced and have lips down
- Ships fully assembled
| Construction | 2 in X 3/16 in Angle Iron Frame |
| Shelf Capacity | 5000 lbs |
| Length | 24 in |
| Caster Material | Phenolic |
| No. of Casters | 4 |
| Caster Size | 8 in x 2 in |
| Type | Service |
| Finish | Textured Powder Paint |
| Gauge | 12 ga |
| Width | 60 in |
| No. of Shelves | 2 |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 0.0 LB |

