- Service Type
- 30 in Length
- 60 in Width
- Gray Color
- 2 Shelves
| Gauge | 12 ga |
| Color | Gray |
| No. of Shelves | 2 |
| Type | Service |
| Length | 30 in |
| Caster Material | Phenolic |
| Width | 60 in |
| Caster Size | 8 in x 2 in |
| No. of Casters | 4 |
| Shelf Capacity | 5000 lbs |
| Caster Type | 2 Rigid, 2 Swivel |
| Finish | Textured Powder Paint |
| Weight | 260.0 LB |
| EAN or UPC | 714334058483 |

