- High Deck Portable Table
- 24 1/4 in Height
- 30 1/16 in Width
- 36 1/4 in Length
features
- Shelves have lips down
- Steel Top
- Ships fully assembled
| Finish | Powder Coated, Textured |
| Width | 30 1/16 in |
| Caster Size | 5 x 1 1/4 in |
| Overall Capacity | 1200 lbs |
| Type | High Deck Portable Table |
| Height | 24 1/4 in |
| Length | 36 1/4 in |
| Caster Type | 2 Rigid, 2 Swivel |
| Color | Gray |
| Caster Material | Polyurethane |
| Shelf Height | 36 in |
| Weight | 133.0 LB |
| EAN or UPC | 714334052863 |

