Skip to content Skip to navigation menu
2 shelves Steel Work Bench

HMT-2436-2-MT-95

2 shelves Steel Work Bench
Item #114525793
  • 2 Shelves
  • 24 in Shelf Length
  • 36 in Shelf Width
  • Gray Color
  • Steel Material
2 shelves Steel Work Bench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Shelves
  • 24 in Shelf Length
  • 36 in Shelf Width
  • Gray Color
  • Steel Material

features

  • Shelves have lips down
  • Maple Top
  • Ships fully assembled
Weight 0.0 LB
EAN or UPC 714334039819
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison