Skip to content Skip to navigation menu
10 ga Gray Steel Rack

HSR-303085-95

10 ga Gray Steel Rack
Item #112526427
  • Steel Material
  • Gray Color
10 ga Gray Steel Rack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material
  • Gray Color

features

  • 26 lbs. overall capacity, evenly distributed
  • 9 storage levels per side
  • 1-1/2” Angle iron arms
  • Arms provide 9-1/2” of storage space on each side of frame
  • Assembles easily with hardware provided
  • Ships fully assembled
Weight 116.0 LB
EAN or UPC 714334030779
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison