- Hopper Type
- Gray Color
features
- Sloped front allows for products to fall easily into place
- Deck height 21-3/16
- Ships fully assembled
| Color | Gray |
| Construction | Heavy Duty, All Welded, 14 Gauge Steel Base And Top |
| Caster Material | Phenolic |
| Finish | Textured Powder Paint |
| Type | Hopper |
| No. of Casters | 4 |
| Caster Type | 4 Swivel |
| Caster Size | 6 in x 2 in |
| Gauge | 12 ga |
| Weight | 0.0 LB |
| EAN or UPC | 714334049498 |

