- Adjustable Shelves Type
- Secure Stock Style
- 2 7/8 in Length
- 45 15/16 in Width
- Gray Color
features
- Adjustable shelves included with “AS” model only
- Double doors with pad lockable hasp (padlock not included)
- Angle iron and expanded metal construction
- Shelves adjust on 2-1/4” centers
- Additional shelves can be purchased as an accessory
- Ships fully assembled
| Length | 2 7/8 in |
| No. of Shelves | 3 |
| Width | 45 15/16 in |
| Type | Adjustable Shelves |
| Finish | Textured Powder Paint |
| Gauge | 14 ga |
| Shelf Capacity | 2 lbs |
| Color | Gray |
| Caster Size | 6 in x 2 in |
| No. of Casters | 4 |
| Construction | Heavy Duty, All Welded, 14 Gauge Steel Base And Top |
| Style | Secure Stock |
| Caster Type | 2 Rigid, 2 Swivel |
| Caster Material | Phenolic |
| Weight | 0.0 LB |

