- Cage Type
- Gray Color
features
- no shelves
- Double doors with pad lockable hasp (padlock not included)
- Angle iron and expanded metal construction
- Ships fully assembled
| Construction | Heavy Duty, All Welded, 14 Gauge Steel Base And Top |
| Gauge | 14 ga |
| Type | Cage |
| No. of Casters | 4 |
| Finish | Textured Powder Paint |
| Caster Size | 6 in x 2 in |
| Caster Type | 2 Rigid, 2 Swivel |
| Color | Gray |
| Caster Material | Phenolic |
| Weight | 410.0 LB |
| EAN or UPC | 714334063456 |

