- SEC TRK, 44X74, 2K, 3 ADJ SH, 6PH, RS, 95
features
- Sturdy, tubular push handle
- 3 point locking system
- Angle iron and expanded metal construction
- Double doors with pad lockable hasp (padlock not included)
- Ships fully assembled
| Finish | Textured Powder Paint |
| Gauge | 14 ga |
| Color | Gray |
| Material | Steel |
| Load Capacity | 2000 lb |
| Weight | 556.459 LB |

