- 1 Shelf
- 36 in Shelf Length
- 48 in Shelf Width
- Gray Color
- Steel Material
features
- All models include a 29-1/4” deep shelf which sits 1” above the floor
- Provisions for optional drawer Model # 177-DRAWER-95
- Ships fully assembled
| No. of Shelves | 1 |
| Length | 48 in |
| Color | Gray |
| Finish | Textured Powder Paint |
| Material | Steel |
| Shelf Length | 36 in |
| Depth | 36 in |
| Top Material | Steel Plate |
| Gauge | Various |
| Application | Work On It |
| Shelf Width | 48 in |
| Capacity | 14000 lbs |
| Top Thickness | 1/4 in |
| Height | 34 in |
| Weight | 288.0 LB |
| EAN or UPC | 714334070270 |
-
Prop 65


