Skip to content Skip to navigation menu
Single Shelf Steel Work Bench

HWB-3672-177D-95

Single Shelf Steel Work Bench
Item #112526443
  • 1 Shelf
  • 36 in Shelf Length
  • 72 in Shelf Width
  • Gray Color
  • Steel Material
Single Shelf Steel Work Bench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Shelf
  • 36 in Shelf Length
  • 72 in Shelf Width
  • Gray Color
  • Steel Material

features

  • All models include a 29-1/4” deep shelf which sits 1” above the floor
  • Includes drawer Model # 177-DRAWER-95
  • Ships fully assembled
Weight 420.0 LB
EAN or UPC 714334050517
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison