Skip to content Skip to navigation menu
Steel Work Bench

HWBMT-367234-95

Steel Work Bench
Item #112526453
  • Gray Color
  • Steel Material
Steel Work Bench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray Color
  • Steel Material

features

  • 4” x 4-1/2”foot pad is pre-punched with 5/16” and 3/8” hole for lagging to the floor
  • Ships fully assembled ready for use
  • Provisions for optional drawer Model # 177-DRAWER-95
  • Ships fully assembled
Weight 465.0 LB
EAN or UPC 714334003711
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison