- 24 in Length
- 36 in Width
- Gray Color
- 2 Shelves
features
- Ships fully assembled
| Length | 24 in |
| No. of Shelves | 2 |
| Gauge | 14 ga |
| Caster Type | Pneumatic, 2 Rigid, 2 Swivel |
| Finish | Textured Powder Paint |
| Width | 36 in |
| Caster Size | 10 in x 3 5/16 in |
| Color | Gray |
| Construction | Heavy Duty, All Welded, 14 Gauge Steel |
| Shelf Type | Flush |
| Shelf Capacity | 1000 lbs |
| No. of Casters | 4 |
| Weight | 0.0 LB |

