- 24 in Length
- 36 in Width
- Gray Color
- 2 Shelves
features
- Ships fully assembled
| Width | 36 in |
| Construction | 1 1/2 in X 1/8 in Angle Iron Frame |
| Shelf Type | Flush |
| Shelf Capacity | 1200 lbs |
| Length | 24 in |
| No. of Shelves | 2 |
| Color | Gray |
| No. of Casters | 4 |
| Finish | Textured Powder Paint |
| Caster Type | Semi-Pneumatic, 2 Rigid, 2 Swivel |
| Caster Size | 8 in x 2 1/4 in |
| Gauge | 14 ga |
| Weight | 0.0 LB |
| EAN or UPC | 714334044172 |

