- Shelf Type
- 3 Shelves
- Gray Color
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Double doors open at 18º for full access to product
- Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required
- Ships fully assembled
| Depth | 24 in |
| Width | 48 in |
| Height | 78 in |
| Shelf Height | 21 3/8 in |
| Lock Type | Keyed |
| Finish | Powder Coated, Textured |
| Color | Gray |
| Door Type | Flush, Standard |
| Handle Material | Chrome |
| Shelf Capacity | 750 lbs |
| Type | Shelves Only |
| No. of Shelves | 3 |
| Family Name | Gray 3 Shelves Storage Cabinet - Shelves Only |
| Gauge | 14 |
| Shelving Type | Adjustable |
| Shelf Width | 47 3/4 in |
| Weight | 416.0 LB |
| EAN or UPC | 714334012119 |

