Skip to content Skip to navigation menu
Heavy Duty Empty Cabinet

JC-482478-BDLP-95

Heavy Duty Empty Cabinet
Item #112528836
  • Empty Type
  • Gray Color
Heavy Duty Empty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Empty Type
  • Gray Color

features

  • Full height welded piano hinges for increased strength and rigidity of doors
  • 6”H base/legs which provide access for forklifts
  • pre-punched holes for lagging to the floor
  • Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required
  • Flush Doors - Louvered Panel on Back and Doors
  • Hook-On-Bins® installed easily with no tools required
  • Ships fully assembled
Weight 445.0 LB
EAN or UPC 714334012225
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison