Skip to content Skip to navigation menu
Single Shelf Heavy Duty Cabinet

JCBDLP694RDR-95

Single Shelf Heavy Duty Cabinet
Item #112528839
  • Drawer with Bins Type
  • Single Shelf
  • Gray Color
Single Shelf Heavy Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drawer with Bins Type
  • Single Shelf
  • Gray Color

features

  • 3-point locking system with keyed handle and lock rods, 4 keys included
  • Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required
  • Fully welded louvered panels reinforce door and hold Hook-On-Bins®
  • Hook-On-Bins® by Durham are included and can be installed easily with no tools required
  • Ships fully assembled
Weight 450.0 LB
EAN or UPC 714334012232
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison