- Job Site Cabinet
- 60.75 in Height
- 6 Shelves
- 2 Doors
applications
- Manufacturing
- Contractor
- Utilities
- Mining
- Aerospace
- Residential
- Warehousing
- Military
- Oil/Gas
- Industrial
- Construction
- Equipment
- Dealer
features
- 47.5 cu. ft. capacity
- Doors have three locking points for secure storage (pad-lock not included)
- 7 gauge legs allow access for forklift trucks
- Ships fully assembled and ready for use
- Architecture Paint - For outdoor, UV protection. Durable gray, textured powder coat finish
| Door Style | Double Door |
| Load Capacity | 47.5 cu. ft. |
| Handle Type | Fold-Down |
| Length | 60.063 in |
| No. of Shelves | 6 |
| Height | 60.75 in |
| No. of Doors | 2 |
| Shelf Capacity | 500 lbs |
| Assembled | Yes |
| Shelf Dimensions | 29 27/32 in x 19 5/16 in |
| Color | Gray |
| Width | 26.875 in |
| Lock Mechanism | Pad-Lockable |
| Type | Job Site Cabinet |
| Material | Steel |
| Finish | Textured Powder Paint Super Durable |
| Gauge | 14 ga |
| Weight | 486.67 LB |
| EAN or UPC | 714334083928 |

