- 14 Gauge Steel
- 60 1/16" W x 27 1/8" D x 60 3/4" H
- 47 1/2 cu. ft. Storage Capacity
- Gray
features
- 47.5 Cu. Ft of capacity
- Cover has three locking points for secure storage (pad-lock not included)
- 7 gauge legs allow access for forklift trucks
- Ships fully assembled ready for use
- Architecture Paint - For outdoor, UV protection
| Gauge | 14 ga |
| Load Capacity | 47.5 cu. ft. |
| Color | Gray |
| Material | Steel |
| Finish | Textured Powder Paint Super Durable |
| Weight | 477.216 LB |

