- 14 Gauge Steel
- 72" W x 24" D x 27 13/16" H
- 24 cu. ft. Storage Capacity
- Gray
features
- 24 Cu. Ft of capacity
- Cover has three locking points for secure storage (pad-lock not included)
- 7 gauge legs allow access for forklift trucks
- Ships fully assembled ready for use
- Architecture Paint - For outdoor, UV protection
| Depth | 24 in |
| Finish | Textured Powder Paint Super Durable |
| Load Capacity | 24 cu. ft. |
| Height | 22 3/4 in |
| Color | Gray |
| Material | Steel |
| Gauge | 14 ga |
| Width | 60 in |
| Weight | 227.42 LB |
| EAN or UPC | 714334080422 |

