- SLOPED LID JOB SITE BOX, 30-1/16" X 60-1/8" X 39-3/8", 94T, D720
features
- 31 Cu. Ft of capacity
- Cover has three locking points for secure storage (pad-lock not included)
- 7 gauge legs allow access for forklift trucks
- Included bracket to convert top to horizontal work surface
- Architecture Paint - For outdoor, UV protection
| Gauge | 14 ga |
| Load Capacity | 31 cu. ft. |
| Depth | 30 in |
| Height | 39 3/8 in |
| Finish | Textured Powder Paint Super Durable |
| Color | Gray |
| Width | 60 in |
| Material | Steel |
| Weight | 298.667 LB |

