- WELD BOX, 30" X 16-5/8" X 12-3/16", 94T, D719
features
- 3.3 Cu. Ft of capacity
- Cover has padlock hasp for secure storage (pad-lock not included)
- Side handles for easy movement
- Ships fully assembled ready for use
- Architecture Paint - For outdoor, UV protection
| Load Capacity | 3.3 cu. ft. |
| Color | Gray |
| Depth | 17 3/8 in |
| Width | 30 11/16 in |
| Material | Steel |
| Gauge | 14 ga |
| Height | 12 3/16 in |
| Finish | Textured Powder Paint Super Durable |
| Weight | 793.334 LB |

