- Low Deck Service Type
- 36 in Length
- 24 in Width
- Gray Color
- 3 Shelves
features
- All welded 14 gauge steel shelves
- Raised offset handle allows easy mobility
- Shelf Clearance (in) 7-3/4
- Top lip down
- Ships fully assembled
| Caster Material | Polyurethane |
| Construction | All Welded 14 Gauge Steel Shelves |
| Length | 36 in |
| Color | Gray |
| Caster Size | 5 in x 1 1/4 in |
| Gauge | 14 ga |
| Finish | Textured Powder Paint |
| Type | Low Deck Service |
| No. of Casters | 4 |
| No. of Shelves | 3 |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Width | 24 in |
| Weight | 121.0 LB |
| EAN or UPC | 714334012263 |

