- 2SC, 24X48X36, 1.2K, OH, BLU, 5PU, RS, SB, 95
features
- Durable, textured, powder coat finish
- Raised offset handle allows easy mobility
- 1-1/2” x 1/8” angle iron uprights for added strength
- Ships fully assembled
| Color | Gray |
| Load Capacity | 1200 lb |
| Material | Steel |
| Gauge | 14 ga |
| Finish | Textured Powder Paint |
| Weight | 107.628 LB |

