- 2SC, 24X48X44, 1.2K, OH, BLU, 8PN, RS, RM, 95
features
- 1,200 Lbs. capacity
- Tubular offset handle allows easy mobility
- 1-1/2” x 1/8” angle iron frame
- Ships fully assembled and ready for use
- Durable, textured powder coat finish
| Color | Gray |
| Gauge | 14 ga |
| Load Capacity | 1200 lb |
| Finish | Textured Powder Paint |
| Material | Steel |
| Weight | 142.729 LB |

