- Plastic Compartment Box
- 13 1/8 in Height
- 9 in Depth
- 2 5/16 in Width
- 12 Compartments
features
- Patented positive stops allow cover to be opened wide or remain in the upright open position making it easy to read content labels
- Two positive snap latches keep boxes securely closed and prevent parts from migrating between compartments
- Cover overlaps sides to keep out dust and dirt
- Optional rack is available with handle to carry up to 5 boxes
- Ships fully assembled
| Use With | 291-95 |
| Material | Polypropylene |
| Color | Clear |
| Width | 2 5/16 in |
| Height | 13 1/8 in |
| Depth | 9 in |
| No. of Compartments | 12 |
| Weight | 1.4 LB |
| EAN or UPC | 714334050531 |

